- Padlock Lock Type
- Combination Unlock Mechanism
- 2 in Body Width
| Shackle Width | 1 in |
| Shackle Type | Open |
| Series | 178 |
| Unlock Mechanism | Combination |
| Shape | Rectangular |
| Shackle Length | 1 in |
| Shackle Dia. | 5/16 in |
| Color | Black |
| Resettable | Yes |
| Lock Type | Padlock |
| Body Width | 2 in |
| Combination/Keying | Combination Different |
| Shackle Material | Hardened Steel |
| Weight | 0.5 LB |
| EAN or UPC | 71649060496 |
-
Prop 65


