- Padlock Lock Type
- Combination Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
| Body Width | 2 in |
| Resettable | Yes |
| Shackle Width | 1 in |
| Shackle Material | Hardened Steel |
| Series | 179 |
| Shackle Length | 2 1/4 in |
| Unlock Mechanism | Combination |
| Shackle Type | Extended |
| Material | Laminated Steel |
| Shape | Rectangular |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Combination/Keying | Combination Different |
| Weight | 1.5 LB |

