- 7/16" Diameter
- 1" Length
- 3/4" Wide Shackle
- 2" Wide Body
- Series 17
features
- Laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Five-pin cylinder for additional security
- Dual locking levers provide extra pry resistance
- Thousands of key changes for maximized key integrity
- Proprietary rustproofing for longer life
| Shackle Width | 3/4 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| Temp Description | 5 Pin Cylinder |
| Series | 17 |
| Shackle Dia. | 7/16 in |
| Shackle Size | 1 in |
| Shackle Length | 1 in |
| Weight | 0.99 LB |
| EAN or UPC | 71649056871 |

