- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
features
- Laminated steel body
- Hardened steel shackle
- Four-pin cylinder helps prevent picking
- Dual locking levers
- Rustproof
| Shackle Material | Hardened Boron |
| Shape | Rectangular |
| Body Width | 1.75 in |
| Series | 1 |
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Lock Type | Padlock |
| Shackle Length | 2 1/2 in |
| Combination/Keying | Keyed Alike |
| No. Of Bumpers | 2 |
| No. of Pins | 4 |
| Key Type | Pin Tumbler |
| Shackle Size | 2 1/2 in |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Weight | 0.65 LB |
| EAN or UPC | 71649302800 |

