- Padlock Lock Type
- Combination/Key Unlock Mechanism
- Stainless Steel Material
- 2 3/16 in Body Width
| Shape | Round |
| Combination/Keying | Combination Different/Key |
| Shackle Length | 1 in |
| Series | 2010 |
| Material | Stainless Steel |
| Lock Type | Padlock |
| Unlock Mechanism | Combination/Key |
| Shackle Material | Hardened Boron Alloy |
| Color | Black |
| Shackle Width | 15/16 in |
| Shackle Type | Open |
| Shackle Dia. | 5/16 in |
| Body Width | 2.1875 in |
| Weight | 0.0 LB |

