- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
features
- Removable cylinder can be replaced or repinned
- Hardened steel shackle
- Five-pin tumbler cylinder for added security
- More than 9,000 key changes available for maximum pick resistance
| Unlock Mechanism | Key |
| No. of Pins | 5 |
| Material | Laminated Steel |
| Shackle Length | 15/16 in |
| Temp Description | 5 Pin W27 Cylinder |
| Shackle Dia. | 5/16 in |
| Body Width | 1 3/4 in |
| Shackle Size | 15/16 in |
| Shackle Width | 3/4 in |
| Combination/Keying | Keyed Different |
| Rekeyable | Yes |
| Series | 21 |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| No. Of Bumpers | 2 |
| Shackle Type | Open |
| Shackle Material | Hardened Steel |
| Shape | Rectangular |
| Weight | 0.59 LB |
| EAN or UPC | 71649008023 |

