- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
| Shackle Type | Extended |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| No. of Pins | 5 |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Boron |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shackle Dia. | 5/16 in |
| Shackle Length | 2 1/2 in |
| Material | Laminated Steel |
| No. Of Bumpers | 2 |
| Series | 21 |
| Shape | Rectangular |
| Body Width | 1 3/4 in |
| Weight | 0.0 LB |

