- Padlock Lock Type
- Key Unlock Mechanism
- Zinc Die-Cast Material
- 2 1/2 in Body Width
| Lock Type | Padlock |
| Shackle Type | Open |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 0.4375 in |
| Shackle Material | Boron |
| Shape | Round |
| Body Width | 2 1/2 in |
| Unlock Mechanism | Key |
| Material | Zinc Die-Cast |
| No. of Pins | 5 |
| Key Type | Pin Tumbler |
| Shackle Length | 1 in |
| Series | 230 |
| Rekeyable | Yes |
| Weight | 1.25 LB |

