- Combination/Key
| Combination/Keying | Combination/Key |
| Shackle Width | 13/16 in |
| Shackle Dia. | 9/32 in |
| No. of Keys | 4 |
| Shackle Length | 3/4 in |
| Body Width | 2 7/8 in |
| Weight | 0.52 LB |
| EAN or UPC | 71649093371 |
| Combination/Keying | Combination/Key |
| Shackle Width | 13/16 in |
| Shackle Dia. | 9/32 in |
| No. of Keys | 4 |
| Shackle Length | 3/4 in |
| Body Width | 2 7/8 in |
| Weight | 0.52 LB |
| EAN or UPC | 71649093371 |