- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 1 3/4 in Body Width
| Shackle Length | 2 1/2 in |
| Combination/Keying | Keyed Alike |
| Shackle Material | Hardened Steel |
| Material | Laminated Brass |
| Shackle Width | 3/4 in |
| Unlock Mechanism | Key |
| No. of Pins | 4 |
| Key Type | Pin Tumbler |
| Color | Blue Bumper |
| Body Width | 1 3/4 in |
| Series | 2 |
| Shape | Rectangular |
| Shackle Type | Extended |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Weight | 1.0 LB |

