- Keyed Different
- Fits Most 2" Couplers
- Protect Unattended Trailers
features
- Protect unattended trailers
- Rugged die-cast zinc body resists corrosion
- Four-pin tumbler cylinder helps prevent picking
| Cable Length | N/A |
| Shackle Size | N/A |
| Use With | Most 2 in Couplers, Valley 1 7/8 in Coupler 5105, Valley 1 7/8 in Coupler 5128, Valley 1 7/8 in Coupler 5131, Valley 1 7/8 in Coupler 5122, Valley 1 7/8 in Coupler 5123 |
| Lock Type | Keyed Different Trailer |
| Weight | 1.0 LB |

