- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
features
- Armored hardened steel shackle defies cutting
- Four pin tumbler cylinder helps prevent picking
- Ideal for securing trailers - shackle fits openings 1/2" in diameter or larger
| Material | Laminated Steel |
| Body Width | 1 9/16 in |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Type | Shrouded |
| Shackle Inner Width | 7/16 in |
| Shackle Length | 15/16 in |
| Shape | Rectangular |
| No. of Pins | 4 |
| Series | 37 |
| Shackle Dia. | 1/2 in |
| Lock Type | Padlock |
| Shackle Width | 7/16 in |
| Shackle Material | Hardened Steel |
| Weight | 0.65 LB |
| EAN or UPC | 71649363405 |

