- 9/32" Diameter
- 3/4" Length
- 5/8" Wide Shackle
- 1 9/16" Wide Body
- Series 3
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Nickel-plated locking lever
- Hardened steel shackle for extra cut resistance
- Proprietary rustproofing for longer life
- Available key changes
| Series | 3 |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Width | 5/8 in |
| Body Width | 1 9/16 in |
| Shackle Size | 3/4 in |
| Shackle Length | 3/4 in |
| Shackle Dia. | 9/32 in |
| Weight | 0.46 LB |
| EAN or UPC | 71649608452 |

