- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Nickel-plated locking lever
- Hardened steel shackle for extra cut resistance
- Proprietary rustproofing for longer life
- Available key changes
| Color | Blue Bumper |
| Series | 3 |
| No. of Pins | 4 |
| Lock Type | Padlock |
| Shackle Type | Extended |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Shackle Size | 2 in |
| Body Width | 1.5625 in |
| Shackle Dia. | 9/32 in |
| Shackle Length | 2 in |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Shackle Width | 5/8 in |
| Material | Laminated Steel |
| Weight | 0.52 LB |
| EAN or UPC | 71649038501 |

