- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Shackle Length | 2 in |
| Shape | Rectangular |
| Lock Type | Padlock |
| Series | 3 |
| Unlock Mechanism | Key |
| Material | Laminated Steel |
| Combination/Keying | Keyed Alike |
| Color | Red Bumper |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| No. of Pins | 4 |
| Body Width | 1.5625 in |
| Weight | 0.52 LB |
| EAN or UPC | 71649608223 |

