- Padlock Set Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Combination/Keying | Keyed Alike |
| No. Of Sets | 6 |
| Color | Yellow |
| Lock Type | Padlock Set |
| Material | Laminated Steel |
| Series | 3 |
| Shackle Type | Open |
| Weight | 2.91 LB |
| EAN or UPC | 71649163739 |

