- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Shape | Rectangular |
| Shackle Dia. | 9/32 in |
| Shackle Length | 1 1/2 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Series | 3 |
| No. of Pins | 4 |
| Lock Type | Padlock |
| Body Material | Laminated Steel |
| Color | Blue, Blue Bumper |
| Material | Laminated Steel |
| Key Type | Pin Tumbler |
| Shackle Type | Open |
| Body Width | 1.5625 in |
| Shackle Material | Steel |
| Shackle Inner Width | 5/8 in |
| Weight | 0.49 LB |
| EAN or UPC | 71649038464 |

