- Padlock
features
- Keyed alike - same key opens all four locks
- Commercial grade padlock features superior protection from drilling and prying
- 1-9/16in (40mm) wide laminated steel body for superior strength
- 3/4in (19mm) tall, 9/32in (7mm) diameter hardened steel shackle for superior cut resistance
- Dual ball bearing locking for maximum pry resistance
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
- Carded packaging for showroom display
| Color | Steel |
| Shackle Length | 3/4 in |
| Shackle Width | 5/8 in |
| Shackle Dia. | 9/32 in |
| Body Width | 1-9/16 in |
| Weight | 0.0 LB |

