- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
features
- Bright molded-in colors for durability and easy identification
- Special trilingual safety lockout markings and labels
- Nonconductive Zenex™ body
- Extra long standard steel shackle for added versatility
- Six-pin tumbler cylinder for greater security
- Key-retaining feature ensures that padlocks are not left unlocked
- Custom laser engraving available
| Material | Thermoplastic |
| Shackle Type | Open |
| Shape | Rectangular |
| Shackle Dia. | 1/4 in |
| Series | 410 |
| Unlock Mechanism | Key |
| Body Width | 1 1/2 in |
| Key Type | Pin Tumbler |
| No. of Pins | 6 |
| Lock Type | Padlock |
| Color | Blue |
| Shackle Length | 1 1/2 in |
| Combination/Keying | Keyed Alike |
| Body Height | 1 3/4 in |
| Shackle Size | 1 1/2 in |
| Shackle Width | 25/32 in |
| Weight | 0.21 LB |
| EAN or UPC | 71649080456 |
-
Prop 65


