- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
| Key Type | Pin Tumbler |
| Shackle Inner Width | 25/32 in |
| Shape | Rectangular |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Body Height | 1 3/4 in |
| Color | Teal |
| Body Width | 1 1/2 in |
| Lock Type | Padlock |
| Series | 410 |
| Shackle Material | Steel |
| Body Material | Non-Conductive Xenoy |
| No. of Pins | 6 |
| Unlock Mechanism | Key |
| Shackle Dia. | 0.25 in |
| Shackle Length | 1.5 in |
| Material | Thermoplastic |
| Weight | 0.21 LB |
| EAN or UPC | 71649078989 |
-
Prop 65


