- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
| No. Of Sets | 3 |
| Lock Type | Padlock |
| Material | Thermoplastic |
| Shackle Length | 1 1/2 in |
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Series | 410 |
| Shape | Rectangular |
| Body Height | 1 3/4 in |
| Unlock Mechanism | Key |
| Body Width | 1.5 in |
| Color | Red |
| Weight | 0.0 LB |

