- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
| Shackle Length | 3 in |
| No. of Pins | 6 |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Material | Thermoplastic |
| Shackle Type | Extended |
| Series | 411 |
| Combination/Keying | Keyed Different |
| Body Width | 1 1/2 in |
| Lock Type | Padlock |
| Color | Blue |
| Weight | 0.3 LB |
| EAN or UPC | 71649018688 |

