- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 3/4 in Body Width
| Combination/Keying | Keyed Alike |
| Series | 4120 |
| Shackle Length | 7/16 in |
| No. of Pins | 3 |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Shackle Width | 3/8 in |
| Shape | Rectangular |
| Shackle Dia. | 5/32 in |
| Rekeyable | No |
| Shackle Type | Open |
| Body Width | 3/4 in |
| Material | Solid Brass |
| Weight | 0.0 LB |

