- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 7/8 in Body Width
| Shackle Dia. | 9/32 in |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| No. of Pins | 5 |
| Lock Type | Padlock |
| Shackle Length | 15/16 in |
| Rekeyable | No |
| Body Width | 1 7/8 in |
| Shackle Type | Open |
| Shape | Rectangular |
| Combination/Keying | Keyed Different |
| Series | 4150 |
| Material | Solid Brass |
| Shackle Width | 1 in |
| Weight | 0.43 LB |
-
Prop 65


