- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 7/8 in Body Width
| Series | 4150 |
| Shape | Rectangular |
| Shackle Type | Open |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Unlock Mechanism | Key |
| No. of Pins | 3 |
| Body Width | 1.875 in |
| Material | Solid Brass |
| Key Type | Pin Tumbler |
| Shackle Material | Case Hardened Steel |
| Weight | 0.4 LB |
-
Prop 65


