- Lockout Hasp Accessory Type
- 4 3/8 in Hasp Length
- 1 in Jaw Diameter
- Aluminum Material
| Accessory Type | Lockout Hasp |
| Hasp Length | 4 3/8 in |
| Jaw Diameter | 1 in |
| Material | Aluminum |
| Width | 1 1/2 in |
| No. of Padlocks | 6 |
| Weight | 0.1 LB |
| EAN or UPC | 71649216602 |
-
Prop 65


