- Lockout Hasp Accessory Type
- 3 1/4 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
| Accessory Type | Lockout Hasp |
| No. of Padlocks | 4 |
| Jaw Diameter | 1 in |
| Hasp Length | 3 1/4 in |
| Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 71649216626 |
| Accessory Type | Lockout Hasp |
| No. of Padlocks | 4 |
| Jaw Diameter | 1 in |
| Hasp Length | 3 1/4 in |
| Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 71649216626 |