- Lockout Hasp Accessory Type
- 6 5/8 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
| Hasp Length | 6 5/8 in |
| Accessory Type | Lockout Hasp |
| No. of Padlocks | 8 |
| Jaw Diameter | 1 in |
| Material | Steel |
| Weight | 0.45 LB |
| EAN or UPC | 71649217180 |
| Hasp Length | 6 5/8 in |
| Accessory Type | Lockout Hasp |
| No. of Padlocks | 8 |
| Jaw Diameter | 1 in |
| Material | Steel |
| Weight | 0.45 LB |
| EAN or UPC | 71649217180 |