- Lockout Hasp Accessory Type
- 4 1/2 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
features
- Tamper-resistant, scissor-style, steel lockout hasps
- Allows for lockout by up to six workers
| Color | Red |
| Accessory Type | Lockout Hasp |
| Jaw Dia. | 1 in |
| Material | Steel |
| Hasp Length | 4 1/2 in |
| Jaw Diameter | 1 in |
| Finish | Vinyl Coated Handle |
| No. of Padlocks | 6 |
| Weight | 0.225 LB |
| EAN or UPC | 71649442407 |
-
Prop 65


