- Lockout Hasp Accessory Type
- 4 1/2 in Hasp Length
- 1 in Jaw Diameter
- Steel Material
| Finish | Vinyl Coated Handle |
| Accessory Type | Lockout Hasp |
| Hasp Length | 4 1/2 in |
| Jaw Diameter | 1 in |
| Material | Steel |
| Color | Red |
| No. of Padlocks | 6 |
| Weight | 0.0 LB |
-
Prop 65


