- Lockout Hasp Accessory Type
- 5 in Hasp Length
- 1 1/2 in Jaw Diameter
- Steel Material
features
- Tamper-resistant, scissor-style, steel lockout hasps
- Allows for lockout by up to six workers
| Material | Steel |
| Hasp Length | 5 in |
| No. of Padlocks | 6 |
| Accessory Type | Lockout Hasp |
| Jaw Dia. | 1 1/2 in |
| Color | Red |
| Jaw Diameter | 1 1/2 in |
| Finish | Vinyl Coated Handle |
| Weight | 0.25 LB |
| EAN or UPC | 71649613876 |

