- Lockout Hasp Accessory Type
- 1 in Jaw Diameter
- Steel Material
| Finish | Vinyl Coated Handle |
| Material | Steel |
| Jaw Diameter | 1 in |
| Accessory Type | Lockout Hasp |
| Color | Yellow |
| Weight | 0.18 LB |
| EAN or UPC | 71649047862 |
-
Prop 65
| Finish | Vinyl Coated Handle |
| Material | Steel |
| Jaw Diameter | 1 in |
| Accessory Type | Lockout Hasp |
| Color | Yellow |
| Weight | 0.18 LB |
| EAN or UPC | 71649047862 |
Prop 65