- Lockout Hasp Accessory Type
- 1 1/2 in Jaw Diameter
- Steel Material
| Finish | Vinyl Coated Handle |
| Material | Steel |
| Jaw Diameter | 1 1/2 in |
| Color | Yellow |
| Accessory Type | Lockout Hasp |
| Weight | 0.21 LB |
| EAN or UPC | 71649047879 |
| Finish | Vinyl Coated Handle |
| Material | Steel |
| Jaw Diameter | 1 1/2 in |
| Color | Yellow |
| Accessory Type | Lockout Hasp |
| Weight | 0.21 LB |
| EAN or UPC | 71649047879 |