- 7" x 2 7/8"
- Red
- Write-On Surface
- Snap-On Hasp
| Accessory Type | Lockout Hasp |
| Style | Snap-On |
| Jaw Diameter | 1 3/4 x 2 1/8 in |
| Hasp Length | 7 in |
| Language | English, French & Spanish |
| Color | Red |
| Material | Aluminum, Stainless Steel |
| No. of Padlocks | 5 |
| Weight | 0.233 LB |
| EAN or UPC | 71649216787 |
-
Prop 65


