- Lockout Hasp Accessory Type
- 1 3/4 x 2 1/8 in Jaw Diameter
- Anodized Aluminum
- Stainless Steel Material
- Blue Color
| Language | English, French & Spanish |
| Material | Anodized Aluminum, Stainless Steel |
| Hasp Length | 7 in |
| No. of Padlocks | 5 |
| Jaw Diameter | 1 3/4 x 2 1/8 in |
| Accessory Type | Lockout Hasp |
| Color | Blue |
| Style | Snap-On |
| Weight | 0.23 LB |
| EAN or UPC | 71649235900 |

