- Lockout Hasp Accessory Type
- 6 7/8 in Hasp Length
- 1 x 2 1/2 in Jaw Diameter
- Plastic Material
| No. of Padlocks | 6 |
| Accessory Type | Lockout Hasp |
| Hasp Length | 6 7/8 in |
| Jaw Diameter | 1 x 2 1/2 in |
| Material | Plastic |
| Weight | 0.06 LB |
| EAN or UPC | 71649218293 |
| No. of Padlocks | 6 |
| Accessory Type | Lockout Hasp |
| Hasp Length | 6 7/8 in |
| Jaw Diameter | 1 x 2 1/2 in |
| Material | Plastic |
| Weight | 0.06 LB |
| EAN or UPC | 71649218293 |