- 7" Diameter x 17" High
- Red
- Nylon Bag
- For Oversized Plug & Hoist Control Cover
applications
- Insert PVC tubing to block access to hoist control buttons
features
- Locks out odd-sized and large electrical connectors and hoist controls
- Broad application solutions sized at 7" diameter by 17" tall
- Flexible, durable rip-stop nylon bag fits easily in safety tool boxes
- Lock out with up to six padlocks or hasps
- Trilingual lock-out warning printed on bag
| No. of Pieces | N/A |
| Color | Red |
| Accessory Type | Electrical Connector & Hoist Control Cover |
| Material | Nylon |
| Weight | 0.25 LB |
| EAN or UPC | 71649225420 |

