- Combination Unlock Mechanism
- 1/8 in Shackle Diameter
- 3/4 in Shackle Length
- Metal Body Material
features
- Allows airport screeners to unlock, inspect, and relock
compliances
- 0
| Color | Black |
| Material | Metal |
| Shackle Length | 3/4 in |
| Shackle Width | 1/2 in |
| Unlock Mechanism | Combination |
| Resettable | No |
| Shackle Dia. | 1/8 in |
| TSA Approved | Yes |
| Body Width | 1 3/16 in |
| Shape | Rectangular |
| No. of Positions | 3 |
| Combination/Keying | Combination Different |
| Weight | 0.16 LB |
| EAN or UPC | 71649221071 |

