- Key Unlock Mechanism
- 3/32 in Shackle Diameter
- 9/16 in Shackle Length
- Solid Aluminum Body, Plastic Cover Material
| Color | Black |
| Shackle Dia. | 3/32 in |
| Resettable | No |
| Body Width | 1.375 in |
| Unlock Mechanism | Key |
| Shackle Length | 9/16 in |
| Material | Solid Aluminum Body, Plastic Cover |
| TSA Approved | Yes |
| Combination/Keying | Keyed Alike |
| Shackle Width | 7/16 in |
| Weight | 0.0 LB |

