- Key Unlock Mechanism
- 3/32 in Shackle Diameter
- 7/16 in Shackle Length
- Solid Aluminum Body Material
| Material | Solid Aluminum Body |
| TSA Approved | Yes |
| Resettable | No |
| Body Width | 7/8 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/32 in |
| Combination/Keying | Keyed Alike |
| Shackle Length | 7/16 in |
| Shape | Rectangular |
| Shackle Width | 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 71649228698 |

