- Combination Unlock Mechanism
- 1/8 in Shackle Diameter
- 1 1/2 in Shackle Length
- Metal Body Material
| Body Width | 1 3/16 in |
| No. of Positions | 3 |
| Shackle Width | 5/8 in |
| Resettable | No |
| Shackle Length | 1 1/2 in |
| Combination/Keying | Combination Different |
| Shackle Dia. | 1/8 in |
| Material | Metal Body |
| Shape | Rectangular |
| TSA Approved | Yes |
| Unlock Mechanism | Combination |
| Color | Assorted |
| Weight | 0.0 LB |
| EAN or UPC | 71649233135 |

