- Key Unlock Mechanism
- 1/8 in Shackle Diameter
- 9/16 in Shackle Length
- Polished Chrome Upper and Satin Metallic Lower Body Material
| Shackle Length | 9/16 in |
| Material | Polished Chrome Upper & Satin Metallic Lower Body |
| Shackle Width | 7/16 in |
| Color | Assorted |
| Shape | Oval |
| Combination/Keying | Keyed Alike |
| Resettable | No |
| Body Width | 1 in |
| Unlock Mechanism | Key |
| TSA Approved | Yes |
| Shackle Dia. | 1/8 in |
| Weight | 0.0 LB |

