- Ball Valve Lockout Accessory Type
- 3/8 in to 4 in Diameter
- PVC Polyester Fabric & HDPE Plastic Material
features
- Works on all valve sizes from 3/8" to 4"
- Eliminates risk of valve reactivation by providing removal of handle and concealment of valve stem
- Works in all valve installations including metal and PVC valves, insulated pipes, pipes mounted close to a wall or ceiling, and valves with tight access
- Easy to apply
- Lightweight and flexible
- Constructed of durable PVC polyester fabric and HDPE plastic
- Can withstand corrosive environments and temperature extremes from -40 °F to 250 °F
includes
- Write-on erasable labels in English, French, and Spanish
| No. of Pieces | N/A |
| Diameter | 3/8 in to 4 in |
| Temperature Range [Min] | -40 °F |
| Accessory Type | Ball Valve Lockout |
| Temperature Range [Max] | 250 °F |
| Handle Size | 3/8" to 4" |
| Color | Red |
| Material | PVC Polyester Fabric & HDPE Plastic |
| Weight | 0.69 LB |
| EAN or UPC | 71649229749 |
-
Prop 65


