- Combination Unlock Mechanism
- Metal Body, Leatherette Cover Material
| Resettable | No |
| TSA Approved | Yes |
| No. of Positions | 3 |
| Material | Metal Body, Leatherette Cover |
| Combination/Keying | Combination Different |
| Shape | Rectangular |
| Unlock Mechanism | Combination |
| Color | Assorted |
| Body Width | 1.25 in |
| Weight | 0.0 LB |

