- Combination Unlock Mechanism
- 1/4 in Shackle Diameter
- 1 7/8 in Shackle Length
- Metal Body Material
| Body Width | 1 5/16 in |
| Unlock Mechanism | Combination |
| TSA Approved | Yes |
| Shackle Length | 1 7/8 in |
| Material | Metal Body |
| Color | Black |
| No. of Positions | 4 |
| Combination/Keying | Combination Different |
| Shape | Rectangular |
| Resettable | No |
| Shackle Dia. | 1/4 in |
| Weight | 0.0 LB |

