- Rotating Gate Valve Lockout Accessory Type
- 1 in to 3 in Diameter
- Dielectric Thermoplastic Material
features
- Outward/inward rotation allows for easier installation and storage
- Surrounds the valve operating handle to protect against accidental valve opening
- Rotates into itself to fit safety toolboxes
- Up to four workers can apply their personal safety locks
- Red lockout color identifies safety lockout applications
- Tough, lightweight, dielectric Xenoy® thermoplastic bodies withstand chemicals
- Performs effectively in extreme conditions (-50 °F to 350 °F)
includes
- High visibility permanent safety labels
| Color | Red |
| Accessory Type | Rotating Gate Valve Lockout |
| No. of Pieces | 1 |
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -50 °F |
| Material | Dielectric Thermoplastic |
| Diameter | 1 in [Min], 3 in [Max] |
| Weight | 0.19 LB |
| EAN or UPC | 71649216732 |
-
Prop 65


