- Rotating Gate Valve Lockout Accessory Type
- 1 in to 3 in Diameter
- Dielectric Thermoplastic Material
| Accessory Type | Rotating Gate Valve Lockout |
| Model No. | 480D |
| Diameter | 1 in to 3 in |
| Material | Dielectric Thermoplastic |
| Weight | 0.0 LB |
| Accessory Type | Rotating Gate Valve Lockout |
| Model No. | 480D |
| Diameter | 1 in to 3 in |
| Material | Dielectric Thermoplastic |
| Weight | 0.0 LB |