- Rotating Gate Valve Lockout Accessory Type
- 2 in to 5 in Diameter
- Dielectric Thermoplastic Material
features
- Outward/inward rotation allows for easier installation and storage
- Surrounds the valve operating handle to protect against accidental valve opening
- Unique patented rotating design allows for easier installation in confined space applications
- Each size rotates into itself and nests into the next larger size to save space in safety tool boxes
- Center knockout can be removed for rising stem gate valves
- Multiple workers can apply their personal safety locks
- Complete with high visibility permanent safety labels (english, french and spanish) that can be written on to identify the responsible person, then erased for the next job
- Tough, lightweight, dielectric thermoplastic bodies withstand chemicals
- Perform effectively in extreme conditions (temperature range: -50 °F to 350 °F (-46 °C to 177 °C))
- Fits 2" to 5" (5 cm to 12.7 cm) diameter valve handles
| Temp Range | -50.0 °F [Min], 350.0 °F [Max] |
| Diameter | 2 in [Min], 5 in [Max] |
| Temperature Range [Min] | -50 °F |
| Material | Dielectric Thermoplastic |
| Accessory Type | Rotating Gate Valve Lockout |
| Temperature Range [Max] | 350 °F |
| Weight | 0.39 LB |
| EAN or UPC | 71649216749 |
-
Prop 65


