- Rotating Gate Valve Lockout Accessory Type
- 4 in to 6 1/2 in Diameter
- Dielectric Thermoplastic Material
| Temperature Range [Min] | -50 °F |
| Material | Dielectric Thermoplastic |
| Diameter | 4 in [Min], 6 1/2 in [Max] |
| Accessory Type | Rotating Gate Valve Lockout |
| Temperature Range [Max] | 350 °F |
| Weight | 0.66 LB |
| EAN or UPC | 71649216756 |
-
Prop 65


