- Rotating Gate Valve Lockout Accessory Type
- 6 in to 10 in Diameter
- Dielectric Thermoplastic Material
| Temp Range | -50.0 °F [Min], 350.0 °F [Max] |
| Temperature Range [Min] | -50 °F |
| Diameter | 6 in [Min], 10 in [Max] |
| Material | Dielectric Thermoplastic |
| Accessory Type | Rotating Gate Valve Lockout |
| Temperature Range [Max] | 350 °F |
| Weight | 1.25 LB |
| EAN or UPC | 71649216763 |
-
Prop 65


